Beli spray nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rutland Spray Nozzle Strater SetDeskripsi:Four piece spray nozzle set with nozzle, 1/2in Water Stop Hose Connector, Hose End Connector and Universal Tap Conectoratribut:
- Color: Yellow-Black
- Sprayer Features: Snap Action Connector
- Spray Settings: Adjustable from Jet to Fan
- Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- Ikeuchi Standard Flat Spray Nozzleatribut:
- Spray Angle (°): 90 (0.3MPa)
- Screw Size: R1/4
- Material: Stainless Steel
- Standard Operating Pressure (MPa): 0.3
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degreesatribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)Deskripsi:Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.atribut:
- Applications: Air Duster Nozzle
- Body Material: Brass (Nickel Plated)
- Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
- Material (O-Rings): NBR
- Nozzle Connector Diameter: G1/8
- Nozzle Length (mm): 27
- Nozzle Outside Diameter (phi mm): 6
- Nozzle diameter (mm): 2
- Weight (g): 21
- Ikeuchi Wide-Angle Conical Nozzle BBXP SeriesDeskripsi:A conical nozzle with a circular spray pattern and an even flow distribution.atribut:
- Spraying Angle: (At standard pressure) 120
- KARCHER HOME & GARDEN Spray Nozzle MiniDeskripsi:Spray nozzle for watering small areas and gardens. The ergonomic grip allows convenient one-hand operation for effortless watering of all kinds of plants. The spray nozzle offers other features such as convenient one-hand flow control. Spray pattern adjustable from hard jet to gentle spray. The spray nozzle combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- Furupla Nozzle Excellent Replacement for Spray BottleDeskripsi:Excellent series replacement nozzle.
- Mesin HL Spare Part Spray Gunatribut:
- Compatible for: Spray Gun
- GNT Air Spray Gun (Alat Semprot Cat Nozzle)Deskripsi:GNT Spray Gun H2000 HVLP Tabung AtasKepala nozzle bisa di atur tegak atau miringPacking list:1 x New mini spray gun1 x Pot1 x English manual1 x Nozzle1 x Cleaning toothbrushSpray gun ini biasa digunakan para profesional untuk mengecat mobil dan motor
- TONATA Variable/Spray NozzleDeskripsi:Mengganti kepala Nozzle dari jet ke model spray untuk mengatur besar kecilnya airatribut:
- Type: Variable Nozzle / Spray Nozzle
- Takagi Semprotan AirDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- Ikeuchi Wide-Angle Flat Spray NozzleDeskripsi:-Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
- NIPPON PAINT Cat Semprot Aerosol Tipe Warna SolidDeskripsi:Pylox adalah cat semprot legendaris berkualitas tinggi berbasis akrilik yang dimodifikasi. Memiliki keunggulan cepat kering, hasil yang keras, daya lekat sangat kuat dan daya kilap tinggi, Tersedia ratusan pilihan warna untuk berbagai macam hasil akhir, anti-pudar serta tahan lama. Dengan Precision Nozzle Technology yang mempermudah aplikasi, tidak macet dan menghasilkan semprotan yang lebih halus dan akurat di atas berbagai macam substrat seperti besi, kayu, plester, dinding dll.Aplikasi DataKering Sentuh : 5 menit.Interval Pengecatan Selanjutnya : 10 menit.atribut:
- Metode Aplikasi: Spray
- Ukuran (cc): 300
- Ikeuchi Spray Nozzleatribut:
- Dimensions (mm): 41.3x23 (total length x opposite side of hexagon)
- Screw Size: Rc1/4
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- KLINGER Gasket Klingerit 1000atribut:
- Max. Operating Pressure (bar): 200
- Length (m): 2
- Maximum Operating Temperature (°C): 550
- Width (m): 1.5
- Non Brand Amplop Coklatatribut:
- Color: Coklat
- Size: Folio
Daftar Harga spray nozzle Terbaru March 2026
| Rutland Spray Nozzle Strater Set | Rp149.900 |
| Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel) | Rp149.900 |
| Ikeuchi Standard Flat Spray Nozzle | Rp159.900 |
| Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees | Rp63.900 |
| TRUSCO Nozzle Air Flow Adjustment (Nosel Udara) | Rp99.900 |
| Ikeuchi Wide-Angle Conical Nozzle BBXP Series | Rp149.900 |
| KARCHER HOME & GARDEN Spray Nozzle Mini | Rp72.900 |
| Furupla Nozzle Excellent Replacement for Spray Bottle | Rp82.900 |
| Mesin HL Spare Part Spray Gun | Rp14.900 |
| GNT Air Spray Gun (Alat Semprot Cat Nozzle) | Rp139.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102025048-1.jpg)


/P101000450-1.jpg)




/nuP111143858-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Variable%2FSpray%20Nozzle/92P111129326-1.jpg)